Beli fire sprinkler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KAKUDAI Part Circle Impact SprinklerDeskripsi:-Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
- VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)atribut:
- Size (inch): 1/2
- Finish: Standard Brass
- ASHCROFT Pressure Gauge Fire Sprinkler System (Manometer/ Alat Ukur Tekanan)Deskripsi:These gauges measure air, water, or both air and water in fire sprinkler system lines. They are UL Certified and FM Approved for use in the US and Canada.atribut:
- UNSPSC: 41112403
- Accuracy: ±3-2-3%
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Application: Fire Sprinkler Systems
- Bezel Mounting Type: No Bezel
- Brand: ASHCROFT
- Case Color: Black
- Case Construction: ABS Plastic
- Case Depth (inch): 1.14
- Case Diameter (inch): 3.7
- Case Material: Plastic
- Compatible Liquids and Gases: Air; Water
- Dial Color: White
- Dial Face Material: Aluminium
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Case Material: ABS Plastic
- Gauge Wetted Parts: Brass / Bronze
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Lens Material: Polycarbonate
- Lens Material - Gauge: Plastic
- Manufacturer Part Number: 35W1005PH02LXULZG300#-8382
- Movement Material: Polyester
- Movement Type: PowerFlex
- Nominal Dial Size (inch): 3-1/2
- Operating Temperature Range Ambient (°F): -40 to 150
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Fire Sprinkler System Gauge
- Pressure Range (psi): 0 to 300
- Pressure Range Type: Pressure
- Pressure Scale: psi
- Primary Pressure Range: 0 to 300
- Process Connection (inch): 1/4 NPT Male
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Size (inch): 1/4
- Process Connection Type: NPT
- Process Temperature Range (°F): -40 to 150
- Reads Head Pressure: No
- Removable Bezel: No
- Scale Type: Single
- Sensor Material: Phosphor Bronze
- Sensor Type: Bourdon Tube
- Series: 1005P
- Socket Material: Brass
- Standards: UL 393
- Wetted Parts Material: Brass/Phosphor Bronze
- Paloma Italy Door Roses Handle (Gagang Pintu)atribut:
- Color: Satin Stainless Steel + Polished Stainless Steel
- Material: High Quality Stainless Steel Tube Grade SUS 304
- Taffware Rotate Sprinkler Spray Nozzle Air Irigasi TamanDeskripsi:Jika Anda memiliki taman yang luas, maka selang biasa tidak akan cukup karena proses penyiraman dapat memakan waktu. Sprinkler ini merupakan pilihan yang tepat untuk meringankan proses penyiraman tanaman Andaatribut:
- Dimensions (cm): 12x5x9.3
- Pressure (MPa): 0.2 - 0.4
- Distance (m): 44105
- Connection Size (inch): 44958
- Material: Tembaga
- Flow (m³/hour): 0.8 - 1.62
- Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)Deskripsi:-Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circleatribut:
- Material: Brass
- TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran)Deskripsi:Sprinkler concealed didesain memiliki sebuah pelat penutup yang dapat menyembunyikan sprinkler di langit-langit ketika dipasang. Pelat penutup akan jatuh setelah suhu 20 derajat lebih rendah dari sprinkler, yang memungkinkan sprinkler untuk aktif setelah terkena panas api.atribut:
- Thread Type: NPT
- Nobleza Handle Lock Set (Gagang Pintu dengan Kunci)Deskripsi:H-MEDIUM NOBLEZA (NEW) CORVUS SN/CP C-KEY- Material gagang pintu berbahan zinc finishing stainless berkualitas.- Material body swing berbahan brass dan stainless berkualitas.- Cocok digunakan untuk pintu berbahan kayu.- Garansi mekanis 3 tahunSet produk sudah termasuk:- Handle Nobleza Corvus Medium (1 pasang)- Body Nobleza Swing Medium (1 pcs)- Silinder (1 pcs)- Kunci (5 pcs)- Cover (1 pcs)- Baut (1 set)- Petunjuk penggunaanatribut:
- Body Swing Material: Brass dan Stainless
- Yane Pull Handle for Cabinet & Furniture SN Zinc Alloy (Gagang Furnitur Tarik)atribut:
- Material: Zinc Alloy
- Color: SN
- Vintage Large Door Handle/Knob + Key Body (Gagang Pintu dan Rumah Kunci)atribut:
- Plate Thickness (mm): 1.5
- Handle Material: Aluminium
- Dimensions (cm): 25.5x5.5
- Lock Body Material: Steel
- VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)atribut:
- Size (inch): 1/2
- Type: Upright
- Temperature (°C): 68
- Finish: Standard Brass
- RS PRO Plastic HandleDeskripsi:RS Pro Nylon Drawer HandlesFrom RS Pro a pair of high-quality nylon drawer handles also known as 'pull handles' or 'bridge handles'. These drawer handles are made from robust matte black thermoplastic (reinforced glass filled nylon). The handles feature a moulded, threaded bore with a 6.5 mm diameter. M6 hexagonal bolts are inserted from above into the threaded bore to provide a secure fitting to the drawer or door. The pre-threaded bores also make these drawer handles simple to install ApplicationsThese drawer handles can be used on both cabinet draws and cupboard doorsatribut:
- Colour: Black
- Material: Plastic
- Vintage Door Handle (Gagang Pintu)Deskripsi:Kelebihan :-Gagang terbuat dari aluminium sehingga tidak mudah berkarat dan tahan lama.-Jantung silinder terbuat dari kuningan sehingga anti macet.-Kunci terbuat dari kuningan sehingga tidak mudah berkarat dan tahan lama.-Kualitas finishing terbaik.
- Omge Lever HandleDeskripsi:Door Handle/Gagang pintu OMGE LHM-0212-US32D.- Untuk pintu kayu/besi- Hollow Clip On- Terbuat dari Baja Tahan Karat SUS304 Kelas Tinggi.- Spindle tahan lama, ukuran 8x8mm.- Gagang Tuas dipasang pada spindel dengan sekrup pelubang dari dalam dan luar di bagian bawah.- Direkomendasikan untuk digunakan pada lingkungan korosif tingkat tinggi.
- Vintage Door Handle with Lock Body (Gagang Pintu dan Kunci Tanam)atribut:
- Plate Thickness (mm): 1.5
- Handle Material: Aluminium
- Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)Deskripsi:Application :Entrance, office, hospital room, toilet, etc.
Daftar Harga fire sprinkler Terbaru October 2026
| KAKUDAI Part Circle Impact Sprinkler | Rp85.900 |
| Victaulic Sprinkler Head EFSR Pendent (Perlengkapan Alat Pemadam) | Rp579.900 |
| VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis) | Rp109.900 |
| ASHCROFT Pressure Gauge Fire Sprinkler System (Manometer/ Alat Ukur Tekanan) | Rp319.900 |
| Paloma Italy Door Roses Handle (Gagang Pintu) | Rp399.900 |
| Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman | Rp41.900 |
| Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman) | Rp409.900 |
| Wipro Sprinkler | Rp7.900 |
| TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran) | Rp62.900 |
| Nobleza Handle Lock Set (Gagang Pintu dengan Kunci) | Rp189.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Victaulic%20Sprinkler%20Head%20EFSR%20Pendent%20(Perlengkapan%20Alat%20Pemadam)/7hP117271269-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Sprinkler%20Head%20Standard%20Response%20with%20Ceiling%20Plate%20(Nozzle%20Sprinkler%20Otomatis)/fqP105388566-1.jpg)
/mmP109667814-1.jpg)
/r4P106870976-1.jpg)

/P102623556-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Sprinkler%2068C%20(Kepala%20Sprinkler%20Pemadam%20Kebakaran)/56P111129186-1.jpg)
/n7P108391835-1.jpg)
/8yP108475322-1.jpg)

/3vP105878139-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Sprinkler%20Head%20Standard%20Response%20(Kepala%20Sprinkler%20Respons%20Standar)/kfP105386735-1.jpg)

/3mP110055130-1.jpg)

/33P105878111-1.jpg)
/miP102028810-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)